Beli autonic timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  2. Autonics Analog Timers ATN Series
    Mulai

    Rp309.900

    Autonics Analog Timers ATN Series
    Deskripsi:
    The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
  3. Autonics Analog Timers AT8 Series
    Mulai

    Rp189.900

    Autonics Analog Timers AT8 Series
    Deskripsi:
    The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
  4. Autonics Controller Sockets PS Series
    Mulai

    Rp44.900

    Autonics Controller Sockets PS Series
    Deskripsi:
    The PS series controller sockets are used with Autonics plug type control devices and provide high durability and electrical conductivity. The PS series is available in 8-pin and 11-pin sockets for mounting on DIN rails or panels.
    atribut:
    • Number of Pin: 8
    • Ambient Temperature (°C): -10 to 55
    • Rated Current (A): 7
    • Terminal Fixing Torque (N m): 0.8
    • Bolt Standard: M3.5
    • Rated Voltage (V AC): 250
  5. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  6. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  7. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  8. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  9. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp969.900

    OMRON Solid State Timer (Pewaktu)
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  10. KSS WIRING ACCESSORIES Kabel Spiral
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  11. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  12. NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus)
    atribut:
    • Helix Angle: standard
    • Geometry of Drill Flank: Congestion
    • Material: High speed high speed steel HSS
  13. Joyko Timer Digital (Pewaktu Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Joyko Timer Digital (Pewaktu Digital)
    Deskripsi:
    Pengatur Waktu Digital Timer Joyko DGT-511
    atribut:
    • Count Up: Up To 99 Minute 59 Second
    • Count Down: Max From 99 Minute 59 Second
    • Color: Random Color
  14. dretec Digital Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  15. Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)
    Mulai

    Rp509.900

    Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)
    Deskripsi:
    The LE8N series LCD timers feature an 8-digit display with backlight (backlight models). The compact size allows easy installation in tight spaces and the built-in lithium battery allows the units to operate without external power supplies. Various time setting ranges are supported and no-voltage input, voltage input, and AC/DC universal voltage models are available.
  16. Autonics Photoelectric Sensors Oil-resistance Type BJR Series
    Mulai

    Rp1.199.900

    Autonics Photoelectric Sensors Oil-resistance Type BJR Series
    Deskripsi:
    The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
Daftar Harga autonic timer Terbaru October 2026
Autonics TimerRp119.900
Autonics Analog Timers ATN SeriesRp309.900
Autonics Analog Timers AT8 SeriesRp189.900
Autonics Controller Sockets PS SeriesRp44.900
OMRON Solid State Timer H3cr-A (Pewaktu)Rp1.299.900
OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Rp699.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis)Rp149.900
Theben Analog Time Switch (Saklar Pewaktu)Rp539.900
OMRON Solid State Timer (Pewaktu)Rp969.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait